!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUPLER REPLACEMENT

COUPLER REPLACEMENT

LINCOLN

COUPLER REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER REPLACEMENT

COUPLER REPLACEMENT

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC5848
  • Mfr. Model # 5848
  • UNSPSC # 32101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Coupler adapter with a 7,500 PSI maximum operating pressure. Built in swivel allows full 360 degree circle. Versatile - locks in any one of eight 45 degree positions. Adjustable coupler section - permits contact with fittings in reverse position.

Technical Specs

  • Sub-CategoryAdapters and Chargers
  • For Use WithHand Operated Grease Guns
  • Connection1/8" FNPT
  • Min. Burst Pressure13,000 PSI
  • MaterialSteel
  • Item Coupler and Extension
  • Size 1/8" NPT
  • Max. Pressure 7,500 PSI
  • Working Pressure 7500 PSI
  • Features Built In Swivel Allows Full 360 deg. Circle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list