UNIVERSAL COUPLING, ⅜ IN HOSE FITTING, MALE, HOSE BARB, 150 PSI MAX. WORKING PRESSURE AT 70 ° F
UNIVERSAL COUPLING, ⅜ IN HOSE FITTING, MALE, HOSE BARB, 150 PSI MAX. WORKING PRESSURE AT 70 ° F
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This universal coupling has a maximum operating pressure of 150 psi @ 70 Degrees F and is made of carbon steel with a zinc-plated finish/coating has a hose barb connection type.
Technical Specs
Item Universal Coupling
Hose Fitting Gender Male
Material Carbon Steel
Finish/Coating Zinc-Plated
Coupling Locking Type Push-to-Connect
Product Type Universal Coupling
Coupling Component Universal Coupling
Connection Type Hose Barb
Max. Working Pressure @ 70 F 150 psi
Hose Fitting Size 3/8 in
Coupling End Type Hose End
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.27
/ PACKAGE