!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLER,2-51/64 IN. DIA.,3-45/64 IN. W

COUPLER,2-51/64 IN. DIA.,3-45/64 IN. W

LIQUIDYNAMICS INC.

COUPLER,2-51/64 IN. DIA.,3-45/64 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER,2-51/64 IN. DIA.,3-45/64 IN. W

COUPLER,2-51/64 IN. DIA.,3-45/64 IN. W

LIQUIDYNAMICS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $303.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49CD10
  • Mfr. Model # 195206A
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1650
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemCoupler
  • Seal MaterialEPDM
  • Threaded Connection Size3/4"
  • Hose Inside Dia.3/4"
  • Min. Fluid Temp.17 Degrees F
  • Outlet Angle0 Degrees
  • Not Recommended ChemicalsAcetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Methyl (Methanol), Calcium Chloride, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Hydrazine, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Fertilizers, Fungicides, Herbicides, Lithium Grease, Naphtha, Paint, Paint Thinner, Pesticides, Turpentine, Windshield Washer Fluid
  • Wetted MaterialsEPDM, Stainless Steel
  • For Use WithMfr. No. 33101, 33102, 33115-S2MG, 33115-S2AG, 33115-S1MG, 33115-S1AG, 51009C-S9MG, 51009C-S9AG, 970027-02MG, 970027-02AG, 970027-06MG, 970027-06AG
  • Body Material Stainless Steel
  • Tote Connection Size 1 7/8"
  • Threaded Connection Type Hose Barb
  • Max. Fluid Temp. 150 Degrees F
  • Max. Operating Pressure 100 psi
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Citric Acid 50%, Ethyl (Ethanol), Isopropyl (Isopropanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%), Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfite, DEF
  • Diesel Exhaust Fluid Compatible Yes
  • Agency Compliance ISO222241-3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list