!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUNTERWEIGHT BASE JACK LEVELING KIT

COUNTERWEIGHT BASE JACK LEVELING KIT

DBI-SALA

COUNTERWEIGHT BASE JACK LEVELING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERWEIGHT BASE JACK LEVELING KIT

COUNTERWEIGHT BASE JACK LEVELING KIT

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,300.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8530563
  • Mfr. Model # 8530563
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.75 lbs

Technical Specs

  • ItemLevelling Kit
  • Overall Height8 in
  • Overall Width9 1/2 in
  • Body MaterialAluminum, Steel
  • StandardsANSI, OSHA
  • Maximum Lifting Capacity 7,000 lb
  • Overall Depth 12 1/2 in
  • Included Components (4) Steel Levelling Jacks
  • Colour Silver, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories