!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUNTERSINK PLUG: BRASS, ½ IN FITTING PIPE SIZE, MALE NPT THREAD, CLASS 125

COUNTERSINK PLUG: BRASS, ½ IN FITTING PIPE SIZE, MALE NPT THREAD, CLASS 125

APPROVED VENDOR

COUNTERSINK PLUG: BRASS, ½ IN FITTING PIPE SIZE, MALE NPT THREAD, CLASS 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSINK PLUG: BRASS, ½ IN FITTING PIPE SIZE, MALE NPT THREAD, CLASS 125

COUNTERSINK PLUG: BRASS, ½ IN FITTING PIPE SIZE, MALE NPT THREAD, CLASS 125

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM22UL64
  • Mfr. Model # 22UL64
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This countersink plug meets the standards for ASTM B62, ASME B16.15, and ANSI B 1.20.1, has a maximum operating pressure of 125 psi, has an operating temperature of -20 Degrees to 400 Degrees F and is made of brass. In addition, it has ½ inch outside diameter and is a recessed square plug. Plus, it has an MNPT connection type.

Technical Specs

  • ItemCountersink Plug
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size1/2 in
  • ClassClass 125
  • Outside Diameter1/2 in
  • Temp. Range-20 Degrees to 400 Degrees F
  • Includes SealSeal Not Included
  • Basic Fitting ShapePlug
  • Low Lead Certified Standard NSF61, AB1953
  • Specific Fitting Shape Recessed Square Plug
  • Pipe Fitting Material Brass
  • Fitting Connection Type MNPT
  • Maximum Operating Pressure 125 psi
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Standards ASTM B62, ASME B16.15, ANSI B 1.20.1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list