This cotter pin is made of 1008 steel and has a zinc-plated finish. It meets the standards for ASME B18.8.1. It has an inch system of measurement. In addition, it has a usable length of 1 1/2 inches and an extended prong pin type.
Technical Specs
ItemCotter Pin
Pin Diameter5/32 in
MaterialSteel
FinishZinc-Plated
Product TypeCotter Pin
StandardsASME B18.8.1
System of MeasurementInch
Pin TypeExtended Prong
Material Grade/Class1008
Usable Length1 1/2 in
Shank Length1 21/32 in
Country of OriginUnited States
(subject to change)