CORROSION INHIBITOR, AEROSOL CAN, SPECIFIC GRAVITY 1.76, MAX TEMP 869 ° F, FLASHPOINT 77 ° F, 397 G
CORROSION INHIBITOR, AEROSOL CAN, SPECIFIC GRAVITY 1.76, MAX TEMP 869 ° F, FLASHPOINT 77 ° F, 397 G
LPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This aerosol can of corrosion inhibitor has a specific gravity of 1.76 and a flashpoint of 77℉. Its maximum operating temperature is 869℉. It has net contents of 14 ounces, 397 grams, and 389 millilitres. It provides up to three years of protection.
Technical Specs
Item Corrosion Inhibitor
Container Size 336 mL
Lubricant Film Dry
Outdoor Life Expectancy Long
Lubricant Container Aerosol
NSF Rating Not Rated
Chemical Base Zinc
Net Weight 15 lb
Standards ASTM A780, DOD-P-21035B, MIL-P-26915D, MIL-P-46105, SSPC-Paint 20
Application Air Conditioning Parts, Antennas, Bridges, Chain Link Fences, Docks, Ducts, Heating Parts, Machine Housing, Material Handling Equipment, Newly Welded Surfaces, Off-shore Rigs, Outside Storage Tanks, Pipes, Plumbing. Pulley and Chain Cover, Structural Steel, Tanks, Transmission Toners
Indoor Life Expectancy 3 yr
Max. Operating Temp. 350 Degrees F
Product Type Corrosion Inhibitor
Min. Operating Temp. -40 Degrees F
Removability Permanent
Flash Point -2.2 Degrees F
Specific Gravity 0.75 to 0.87
VOC Content Cannot Exceed 1.25, MIR = 1.18
Country of Origin United States
(subject to change)