CORN BROOM, 12 IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, BLACK BRISTLE, 18 IN BRISTLE L
CORN BROOM, 12 IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, BLACK BRISTLE, 18 IN BRISTLE L
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom is made of wood, is not colour coded, along with having corn fibre bristles. This broom has soft/stiff combination bristles, and a painted finish.
Technical Specs
Item Broom
Bristle Material Corn Fibre
Sweep Face 12 in
Bristle Colour Black
Handle Material Wood
Handle Connection Type None
Includes Broom Only Included
Tool Type Broom
Block Width 18 in
FDA Compliant Not FDA Compliant
Colour Coding System Not Colour Coded
Bristle Firmness Soft/Stiff Combination
Block Colour Black
Handle Tip Material Wood
Broom Type Corn Broom
For Surface Texture Semi-Smooth
Bristle Length 18 in
Handle Length 42 in
Handle Colour Black
Chemical Resistant Not Chemical Resistant
Handle Finish Painted
Block Depth 12 in
Surface Type Dry
Acid Resistant Not Acid Resistant
Handle Diameter 1 1/8 in
Handle Adjustability Adjustable Length
Curved Block No Curved Block
Country of Origin Mexico
(subject to change)
Related Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.93
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.03
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.12
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.53
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.35
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.51
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.73
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.18
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.89
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.73
/ each