CORN BROOM, 11½ IN SWEEP FACE, MEDIUM/STIFF COMBO, NATURAL, TAN BRISTLE, WOOD
CORN BROOM, 11½ IN SWEEP FACE, MEDIUM/STIFF COMBO, NATURAL, TAN BRISTLE, WOOD
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
CORN BROOM, 11½ IN SWEEP FACE, MEDIUM/STIFF COMBO, NATURAL, TAN BRISTLE, WOOD
Technical Specs
- ItemBroom
- Bristle MaterialCorn Fibre
- Sweep Face11 1/2 in
- Bristle ColourBrown
- Handle MaterialWood
- Handle Connection TypeNone
- IncludesBroom Only Included
- Tool TypeBroom
- Block Width17 in
- FDA CompliantNot FDA Compliant
- Colour Coding SystemNot Colour Coded
- Bristle FirmnessMedium/Stiff Combination
- Block ColourBrown
- Handle Tip MaterialWood
- Broom Type Corn Broom
- For Surface Texture Semi-Smooth
- Bristle Length 17 in
- Handle Length 38 in
- Handle Colour Brown
- Chemical Resistant Not Chemical Resistant
- Handle Finish Painted
- Block Depth 12 in
- Surface Type Dry
- Acid Resistant Not Acid Resistant
- Handle Diameter 1 1/8 in
- Handle Adjustability Adjustable Length
- Curved Block No Curved Block
- Country of Origin Mexico
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.44
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.87
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.25
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.22
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.59
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH