!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORN BROOM, 11½ IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, TAN BRISTLE, 16 IN BRISTLE L

CORN BROOM, 11½ IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, TAN BRISTLE, 16 IN BRISTLE L

TOUGH GUY

CORN BROOM, 11½ IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, TAN BRISTLE, 16 IN BRISTLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORN BROOM, 11½ IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, TAN BRISTLE, 16 IN BRISTLE L

CORN BROOM, 11½ IN SWEEP FACE, SOFT/STIFF COMBO, NATURAL, TAN BRISTLE, 16 IN BRISTLE L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ1VAB8
  • Mfr. Model # 1VAB8
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 780
  • Shipping Weight 1.68 lbs

Product Details

This broom is made of wood, is not colour coded, along with having corn fibre bristles. This broom has soft/stiff combination bristles, and a painted finish.

Technical Specs

  • ItemBroom
  • Bristle MaterialCorn Fibre
  • Sweep Face11 1/2 in
  • Bristle ColourBrown
  • Handle MaterialWood
  • Handle Connection TypeNone
  • IncludesBroom Only Included
  • Tool TypeBroom
  • Block Width17 in
  • FDA CompliantNot FDA Compliant
  • Colour Coding SystemNot Colour Coded
  • Bristle FirmnessSoft/Stiff Combination
  • Block ColourBrown
  • Handle Tip MaterialWood
  • Broom Type Corn Broom
  • For Surface Texture Semi-Smooth
  • Bristle Length 16 in
  • Handle Length 38 in
  • Handle Colour Brown
  • Chemical Resistant Not Chemical Resistant
  • Handle Finish Painted
  • Block Depth 12 in
  • Surface Type Dry
  • Acid Resistant Not Acid Resistant
  • Handle Diameter 1 in
  • Handle Adjustability Adjustable Length
  • Curved Block No Curved Block
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list