CORN BROOM,38 IN HANDLE L,11 IN FACE
CORN BROOM,38 IN HANDLE L,11 IN FACE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
CORN BROOM, 11 IN SWEEP FACE, MEDIUM/STIFF COMBO, NATURAL, TAN BRISTLE, 17 IN BRISTLE L
Technical Specs
- ItemCorn Broom
- Bristle MaterialCorn Fiber
- Sweep Face11 in
- Bristle ColourTan
- Handle Length38 in
- Handle ColourTan
- Chemical ResistantNo
- Handle FinishPainted
- Block Depth11 in
- Surface TypeDry
- Acid ResistantNo
- Handle Diameter1 in
- Handle AdjustabilityAdjustable Length
- Curved BlockNo
- Broom Type Corn Broom
- For Surface Texture Semi-Smooth
- Bristle Length 17 in
- Block Material None
- Handle Material Wood
- Handle Connection Type None
- Includes Broom Only Included
- Tool Type Broom
- Block Width 17 in
- FDA Compliant No
- Colour Coding System No
- Bristle Firmness Medium/Stiff Combination
- Block Colour Brown
- Handle Tip Material Wood
- Country of Origin Mexico
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.29
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.47
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.25
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.22
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.59
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH