!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE SHOP VACUUM, 2 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

PORTABLE SHOP VACUUM, 2 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

DEWALT

PORTABLE SHOP VACUUM, 2 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE SHOP VACUUM, 2 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

PORTABLE SHOP VACUUM, 2 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCV580H
  • Mfr. Model # DCV580H
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 230
  • Shipping Weight 9.55 lbs

Product Details

PORTABLE SHOP VACUUM, 2 GALLON TANK SIZE, PLASTIC, 1¼ IN VACUUM HOSE DIAMETER, WET/DRY, HEPA

Technical Specs

  • ItemCordless Shop Vacuum
  • Vacuum Filtration TypeHEPA
  • Vacuum Air Flow31 cfm
  • Tank MaterialPlastic
  • Tank Dry Capacity2 gal
  • Vacuum Collection TypeBagless
  • Height14 in
  • Width12 in
  • Vacuum Hose Length5 ft
  • Cordless Tool Battery TypeLi-Ion
  • No. Batteries Included0
  • Includes ChargerCharger Not Included
  • Includes5 ft Heavy-Duty Crush Resistant Hose 1 1/4 in dia, Crevice Tool Attachment, Wide Nozzle Tool Attachment, Washable HEPA Filter
  • Vacuum Power Source Cordless
  • Vacuum Pickup Type Wet/Dry
  • Sound Level 76 dB
  • Tank Size 2 gal
  • Tank Wet Capacity 2 gal
  • Number of Motor Stages 1
  • Length 16 in
  • Vacuum Hose Dia. 1 1/4 in
  • Voltage 20V
  • Includes Battery Battery Not Included
  • Battery Capacity 4.0 Ah, 5.0 Ah
  • Features Heavy-Duty Crush Resistant Hose, Washable HEPA Filter
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list