!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS TIRE BUFFER KIT,3,000 RPM,GRAY

CORDLESS TIRE BUFFER KIT,3,000 RPM,GRAY

INGERSOLL RAND

CORDLESS TIRE BUFFER KIT,3,000 RPM,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CORDLESS TIRE BUFFER KIT,3,000 RPM,GRAY

CORDLESS TIRE BUFFER KIT,3,000 RPM,GRAY

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $720.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGG4911K1
  • Mfr. Model # G4911-K1
  • UNSPSC # 27112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • ItemCordless Tire Buffer Kit
  • Overall Length10 19/32 in
  • Overall Height4 11/16 in
  • IncludesBattery, Battery Charger
  • Material Composite
  • Overall Width 12 in
  • Colour Gray
  • Features Capable of (45) Repairs on a Single 2.5Ah Battery, Dedicated Two-Speed Selectors, Patented Angled Battery Design Eliminates the Maneuverability Restrictions of an Air Hose, Up to 25% Quieter with 50% Less Vibration than Competitive Air Tools
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list