!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET KIT, CORDLESS, 20V, 2.5 AH, ⅜ IN DETENT PIN, 54 FT-LB, 225 RPM, 1⅝X1¾ IN

RATCHET KIT, CORDLESS, 20V, 2.5 AH, ⅜ IN DETENT PIN, 54 FT-LB, 225 RPM, 1⅝X1¾ IN

INGERSOLL RAND

RATCHET KIT, CORDLESS, 20V, 2.5 AH, ⅜ IN DETENT PIN, 54 FT-LB, 225 RPM, 1⅝X1¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET KIT, CORDLESS, 20V, 2.5 AH, ⅜ IN DETENT PIN, 54 FT-LB, 225 RPM, 1⅝X1¾ IN

RATCHET KIT, CORDLESS, 20V, 2.5 AH, ⅜ IN DETENT PIN, 54 FT-LB, 225 RPM, 1⅝X1¾ IN

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $854.30 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGR3130K22
  • Mfr. Model # R3130-K22
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.84 lbs

Product Details

This IQV20 cordless ratchet kit operates on a 20V lithium-ion battery of 2.5 Ah capacity. It has a ⅜-inch detent pin square drive, 225 RPM, and a 54 ft-lb fastening torque. The ratchet head measures 1⅝ width x 1¾ inches height and has a 17½-inch overall length. It includes a bare tool, two batteries, a charger, and a carrying case.

Technical Specs

  • ItemRatchet
  • Power SourceCordless
  • Brushless MotorNo
  • Free Speed225 RPM
  • Side to Centre3/4 in
  • Head Width1 5/8 in
  • Handle TypeStraight
  • Battery Capacity(2) 2.0 Ah
  • Battery SeriesIQV20
  • Charger ModelMfr. No. BC1121
  • Overall Length17 1/2 in
  • Tool BrandIngersoll Rand(R)
  • FeaturesDurable and Optimized for Maximum Power and Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-line Design
  • StandardsEN50581:2012, EN55014-1:2006+A2:2011, EN55014-2:1997+A1:2001+A2:2008, EN60745-1, EN60745-2-2
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Voltage 20V DC
  • Fastening Torque 54 ft-lb
  • Drive Size 3/8 in Square
  • Head Height 1 3/4 in
  • Retainer Type Pin Detent
  • Number of Batteries Included 2
  • Battery Model No. 26KR20
  • Charger Included Yes
  • Case Included Yes
  • Wireless Tool Tracking No
  • Series R3000
  • Includes (2) Batteries, and Case, Charger
  • Tool Weight 5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list