!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

RIDGID

CORDLESS PIPE THREADER KIT,12R,4 AH,60 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,566.96 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG72023
  • Mfr. Model # 72023
  • UNSPSC # 27112834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • ItemCordless Pipe Threader Kit
  • Maximum Compatible Pipe Size2 in
  • Compatible Die Head Manufacturer Part Number45928, 70788, 70798, 71983, 74463
  • Tool SeriesRIDGID FXP 60V Series
  • Power SourceCordless
  • Tool Weight24 lb
  • Battery Model NumberB-FXP40
  • Chuck TypeThreading Die Heads
  • Die Head Sizes Included1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
  • Frequency50 Hz
  • Includes BatteriesYes
  • Maximum Bolt Size1 in
  • Motor TypeBrushless DC
  • Number of Die Heads6
  • Overall Height9.1 in
  • Overall Width5.2 in
  • StandardsNIOSH/EN 149
  • Threading Equipment IncludedDie Set, Power Drive
  • Voltage60 V
  • Battery Platform 60V MAX
  • Minimum Compatible Pipe Size 1/8 in
  • Die Head Sizes 1/2 in to 2 in
  • Cordless Tool Kit Contents (4) Batteries, Bare Tool, Charger
  • Includes 2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, Die Head Set, FXP Charger, Support Arm
  • Anti-Kickback Safety Mechanism Yes
  • Charger Model Number RBC-FXP
  • Compatible Die Head Type 12R
  • Free Speed 42 RPM
  • Housing Material Aluminum/Glass Filled Plastic
  • Machine Type Portable Handheld Power Drive
  • Minimum Bolt Size 0.25 in
  • Number of Batteries Included 2
  • Number of Speeds 1
  • Overall Length 27.8 in
  • Reversible Yes
  • Switch Type Slide
  • Thread Standard of Included Dies NPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list