!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

RIDGID

CORDLESS PIPE THREADER KIT,12R,4 AH,60 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

CORDLESS PIPE THREADER KIT,12R,4 AH,60 V

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,757.45 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG72013
  • Mfr. Model # 72013
  • UNSPSC # 27112834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • ItemCordless Pipe Threader Kit
  • Maximum Compatible Pipe Size2 in
  • Compatible Die Head Manufacturer Part Number45928, 70788, 70798, 74463
  • Cordless Tool Kit Contents(4) Batteries, Bare Tool, Charger
  • Includes2x 4Ah FXP Batteries, 760 FXP Power Drive, Case, FXP Charger, Support Arm
  • Anti-Kickback Safety MechanismYes
  • Charger Model NumberRBC-FXP
  • Compatible Die Head Type12R
  • Frequency50 Hz
  • Includes BatteriesYes
  • Maximum Bolt Size1 in
  • Motor TypeBrushless DC
  • Number of Speeds1
  • Overall Length27.8 in
  • ReversibleYes
  • Switch TypeSlide
  • Voltage60 V
  • Battery Platform 60V MAX
  • Minimum Compatible Pipe Size 1/8 in
  • Tool Series RIDGID FXP 60V Series
  • Power Source Cordless
  • Tool Weight 24 lb
  • Battery Model Number B-FXP40
  • Chuck Type Threading Die Heads
  • Free Speed 42 RPM
  • Housing Material Aluminum/Glass Filled Plastic
  • Machine Type Portable Handheld Power Drive
  • Minimum Bolt Size 0.25 in
  • Number of Batteries Included 2
  • Overall Height 9.1 in
  • Overall Width 5.2 in
  • Standards NIOSH/EN 149
  • Threading Equipment Included Power Drive Only
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list