CORDLESS KIT, 2L, 3/2 MAN. VALVE, 115V
CORDLESS KIT, 2L, 3/2 MAN. VALVE, 115V
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Reservoir Capacity (Cu.-In.) 120, Reservoir Capacity (Gal.) 0.528, Oil Displacement @ 0-200 PSI 125, Voltage 115, Charger Input Voltage 28, Fluid Port NPT (In.) 3/8, Control Valve 3 way, 2 position
Technical Specs
- ItemCordless Hydraulic Pump Kit
- Reservoir Capacity (Cu.-In.)120
- Oil Displacement @ 100 PSI125 cu in/min
- Oil Displacement @ 1000 PSI100 cu in/min
- Oil Displacement @ 10,000 PSI15 cu in/min
- Oil Displacement @ 200-10,000 PSIVariable: 125 - 15 cu. in./min.
- Voltage115
- Relief Valve Range2,000 - 10,000 PSI
- Charger Input Voltage115
- Reservoir MaterialRubber
- Includes(2) Batteries, Charger
- Type Battery Operated
- Reservoir Capacity (Gal.) 0.528
- Oil Displacement @ 700 PSI 18 cu in/min
- Oil Displacement @ 5000 psi 20 cu in/min
- Oil Displacement @ 0-200 PSI 125 cu in/min
- HP 0.5
- Maximum Pressure 100 cu. in./min.
- Motor Type NEMA Class H
- Fluid Port NPT (In.) 3/8
- Control Valve On/Off Trigger
Alternate Products
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9,573.98
/ EACH