!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1000 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1000 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1000 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1000 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1000 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $546.58 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2863-20
  • Mfr. Model # 2863-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 236
  • Shipping Weight 6.78 lbs

Product Details

This M18 Fuel cordless impact wrench with One-Key operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ½-inch friction ring standard drive, 1750 RPM, 2100 IPM, a fastening torque of 1000 ft-lb, and nut-busting torque of 1400 ft-lb. The compact tool wrench features an impact clutch, trigger actuation, and four-mode drive control.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque1,000 ft-lb
  • Max. Torque1,000 ft-lb
  • Impact RatedYes
  • Retainer TypeFriction Ring
  • Drive StyleStandard
  • Battery Capacity(1) 5.0 Ah
  • Charger IncludedNo
  • Handle TypePistol Grip
  • Housing MaterialMetal, Plastic, Rubber
  • Clutch StyleImpact
  • Lock-Off SwitchYes
  • Reaction BarNo
  • Wireless Tracking SystemONE-KEY(TM)
  • FeaturesCompatible With One-Key(TM), Prevents Damage to the Tool And Battery
  • Tool BrandMilwaukee
  • StandardsUL Listed
  • Overall Length8 1/8 in
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 1,400 ft-lb
  • Free Speed 1,750 RPM
  • Power to Weight Ratio 186.7 ft-lb
  • Impacts per Minute 2 100
  • Drive Size 1/2 in Square
  • Number of Batteries Included 0
  • Battery Series M18 Redlithium
  • Case Included No
  • Handle Material Plastic
  • Tool Style Compact
  • Actuation Trigger
  • Number of Speed Settings 4
  • Wireless Tool Tracking Yes
  • Built-In Light Yes
  • Includes Belt Clip
  • Series M18 FUEL
  • Tool Weight 5.9 lb
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list