IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB
IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M18 Fuel cordless impact wrench with One-Key operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ¾-inch friction ring standard drive, 1800 RPM, 2400 IPM, a fastening torque of 1200 ft-lb, and nut-busting torque of 1600 ft-lb. The compact tool wrench features an impact clutch, trigger actuation, and four-mode drive control.
Technical Specs
Item Impact Wrench
Power Source Cordless
Brushless Motor Yes
Fastening Torque 1,200 ft-lb
Max. Torque 1,200 ft-lb
Impact Rated Yes
Retainer Type Through Hole
Drive Style Standard
Battery Capacity (1) 5.0 Ah
Charger Included No
Handle Type Pistol Grip
Housing Material Metal, Plastic, Rubber
Clutch Style Impact
Lock-Off Switch Yes
Reaction Bar No
Wireless Tracking System ONE-KEY(TM)
Features 1500 ft-lb
Tool Brand Milwaukee
Standards UL Listed
Overall Length 8 1/2 in
Cordless Tool Kit Contents (1) Bare Tool
Voltage 18V DC
Breakaway Torque 1,500 ft-lb
Free Speed 1,800 RPM
Power to Weight Ratio 189.9 ft-lb
Impacts per Minute 2.400
Drive Size 3/4 in Square
Number of Batteries Included 0
Battery Series M18 Redlithium
Case Included No
Handle Material Plastic
Tool Style Compact
Actuation Trigger
Number of Speed Settings 4
Wireless Tool Tracking Yes
Built-In Light Yes
Includes Belt Clip
Series M18 FUEL
Tool Weight 6.3 lb
Country of Origin Viet Nam
(subject to change)