!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH,400 FT-LB

CORDLESS IMPACT WRENCH,400 FT-LB

INGERSOLL RAND

CORDLESS IMPACT WRENCH,400 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH,400 FT-LB

CORDLESS IMPACT WRENCH,400 FT-LB

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $733.01 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGW3131K22
  • Mfr. Model # W3131-K22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • ItemImpact Wrench
  • Voltage20V DC
  • Free Speed2,800 RPM
  • Impacts per Minute4,200
  • Drive Size3/8 in
  • Battery Capacity(1) 2.5 Ah, (1) 5.0 Ah
  • Battery SeriesIQV20
  • Charger ModelBC1221
  • Handle TypePistol Grip
  • Clutch StyleBall and Cam
  • Wireless Tool TrackingNo
  • StandardsUL, EN, IEC 62841-1, EN, IEC 62841-2-2
  • Power Source Cordless
  • Brushless Motor Yes
  • Max. Torque 400 ft-lb
  • Retainer Type Friction Ring
  • Drive Type Standard
  • Battery Model No. BL2012, BL2022
  • Charger Included Yes
  • Case Included No
  • Housing Material Impact and Chemical-Resistant Composite Housing
  • Lock-Off Switch No
  • Includes (1) 2.5 Ah Battery (1) 5.0Ah Battery, BC1121 Dual Voltage Charger, Charger Cord, Manuals
  • Tool Weight 3.7 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list