!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS CAULK GUN, 20V DC, CARTRIDGE, 29 OZ, 21 IN/MIN, BARE TOOL, OPEN FRAME

CORDLESS CAULK GUN, 20V DC, CARTRIDGE, 29 OZ, 21 IN/MIN, BARE TOOL, OPEN FRAME

DEWALT

CORDLESS CAULK GUN, 20V DC, CARTRIDGE, 29 OZ, 21 IN/MIN, BARE TOOL, OPEN FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS CAULK GUN, 20V DC, CARTRIDGE, 29 OZ, 21 IN/MIN, BARE TOOL, OPEN FRAME

CORDLESS CAULK GUN, 20V DC, CARTRIDGE, 29 OZ, 21 IN/MIN, BARE TOOL, OPEN FRAME

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $416.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE570B
  • Mfr. Model # DCE570B
  • UNSPSC # 27112714
  • CATALOGUE PAGE # 231
  • Shipping Weight 4.66 lbs

Product Details

This 20V Max cordless caulking gun is yellow in colour. It is designed for use on adhesives, caulks, sealants, and includes an adhesive gun. It is cordless and is for 29 ounce caulk.

Technical Specs

  • ItemCaulk Gun
  • For Container Size29 oz
  • Frame StyleOpen
  • Cordless Tool Kit Contents(1) Bare Tool
  • Brushless MotorNo
  • Number of Batteries Included0
  • ApplicationAdhesives, Caulks, Sealants
  • GripPistol
  • Overall Length25 in
  • Tool Weight4.7 lb
  • Voltage 20V DC
  • For Container Type Cartridge
  • Maximum Dispensing Speed 21 in/min
  • Battery Capacity 2.0 Ah
  • Power Source Cordless
  • Charger Included No
  • Colour Yellow
  • Includes Adhesive Gun
  • Series 20V Max
  • Tool Brand DEWALT(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list