Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
CORD SET 6 FT, SURFACE, FOR 4E169, 30 A, FITS 3½ TO 5 KW, 240V AC, PLUG
CORD SET 6 FT, SURFACE, FOR 4E169, 30 A, FITS 3½ TO 5 KW, 240V AC, PLUG
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cord set includes plug. It measures 15¾ inch width, 19¼ inch height, six-foot length. This cord set is designed for use with the following applications: 4e169. In addition, it is 240 volts AC, 30 Amps.
Technical Specs
Item Cord Set
Voltage 240V AC
Includes Plug
Fits kW 3.5 to 5 kW
Accessory Type Cord Set 6 Ft
Overall Length 6 ft
Mounting Type Surface
For Use With 4E169
Amperage 30 A
Standards UL Listed, CUL
Overall Height 19 1/4 in
Overall Width 15 3/4 in
Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All