!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, GROUNDING CONNECTOR, NEMA 5-15R, GROUNDING PLUG, NEMA 5-15P, RED

EXTENSION CORD REEL, GROUNDING CONNECTOR, NEMA 5-15R, GROUNDING PLUG, NEMA 5-15P, RED

REELCRAFT

EXTENSION CORD REEL, GROUNDING CONNECTOR, NEMA 5-15R, GROUNDING PLUG, NEMA 5-15P, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, GROUNDING CONNECTOR, NEMA 5-15R, GROUNDING PLUG, NEMA 5-15P, RED

EXTENSION CORD REEL, GROUNDING CONNECTOR, NEMA 5-15R, GROUNDING PLUG, NEMA 5-15P, RED

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $953.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCL40501633RP
  • Mfr. Model # L 4050 163 3-RP
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.42 lbs

Product Details

This extension cord reel is made of steel. It includes cam lock. In addition, it meets the standards for CSA and UL. It has a black cord that measures five feet (feeder cord), 50 feet (retractable cord). It also has 16 AWG wire, and a reel capacity of 50 feet of 16/3.

Technical Specs

  • ItemExtension Cord Reel
  • Voltage120V AC
  • Retractable Cord Length50 ft
  • Max. Amps13 A
  • Cord ColourBlack
  • Feeder Cord Ending ConfigurationNEMA 5-15R
  • Number of Conductors3
  • Number of Outlets1
  • Feeder Cord EndingGrounded Plug
  • Reel MountingBench, Ceiling, Wall
  • Overall Height13 1/4 in
  • Overall Depth9 3/8 in
  • Slip Ring Rating20 A @ 600V
  • StandardsCSA, UL
  • Reel Capacity50 ft of 16/3
  • Winding Method Spring Return
  • Retractable Cord Ending Grounding Plug
  • Reel Colour Red
  • Wire Size 16 AWG
  • Retractable Cord Ending Configuration NEMA 5-15P
  • Trade Designation SJTOW
  • Tension Method Ratchet Lock
  • Feeder Cord Length 5 ft
  • Location Indoor
  • Reel Material Steel
  • Overall Width 12 5/8 in
  • Enclosure Rating Not Rated
  • Includes Cam Lock
  • Cord Included Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list