!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-20P, QUAD BOX RECEPTACLE, NEMA 5-20R

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-20P, QUAD BOX RECEPTACLE, NEMA 5-20R

CONDUCTIX-WAMPFLER

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-20P, QUAD BOX RECEPTACLE, NEMA 5-20R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-20P, QUAD BOX RECEPTACLE, NEMA 5-20R

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-20P, QUAD BOX RECEPTACLE, NEMA 5-20R

CONDUCTIX-WAMPFLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,101.63 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG421X35
  • Mfr. Model # XA-121120305016E
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.3 lbs

Product Details

This extension cord reel is made of steel. In addition, it meets the standards for NEMA 2. It has a black cord that measures six feet (feeder cord), 50 feet (retractable cord). It also has 12 AWG wire, and a reel capacity of 50 feet (feeder cord) of 12/3.

Technical Specs

  • ItemExtension Cord Reel
  • Voltage125V AC
  • Retractable Cord Length50 ft
  • Max. Amps20 A
  • Cord ColourBlack
  • Feeder Cord Ending ConfigurationNEMA 5-20P
  • Number of Conductors3
  • Number of Outlets4
  • Feeder Cord EndingGrounded Plug
  • Reel MountingCeiling, Floor, Wall
  • Temp. Rating-22 Degrees to 194 Degrees F
  • Overall Width12 in
  • Enclosure RatingNEMA 2
  • StandardsNEMA 2
  • Reel Capacity50 ft of 12/3
  • Winding Method Spring Return
  • Retractable Cord Ending Quad Box Receptacle
  • Reel Colour White
  • Wire Size 12 AWG
  • Retractable Cord Ending Configuration NEMA 5-20R
  • Trade Designation SJOW
  • Tension Method Ratchet Lock
  • Feeder Cord Length 6 ft
  • Location Outdoor
  • Reel Material Steel
  • Overall Height 13 3/4 in
  • Overall Depth 7 3/4 in
  • Slip Ring Rating 30 A @ 600V
  • Cord Included Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list