!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORD STORAGE REEL, 100 FT OF 10/3 CORD/150 FT OF 12/3 CORD, YELLOW

CORD STORAGE REEL, 100 FT OF 10/3 CORD/150 FT OF 12/3 CORD, YELLOW

CORDPRO

CORD STORAGE REEL, 100 FT OF 10/3 CORD/150 FT OF 12/3 CORD, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD STORAGE REEL, 100 FT OF 10/3 CORD/150 FT OF 12/3 CORD, YELLOW

CORD STORAGE REEL, 100 FT OF 10/3 CORD/150 FT OF 12/3 CORD, YELLOW

CORDPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3AEP8
  • Mfr. Model # CP-XL
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This 15 5/8-inch diameter cord organizer is made of thermoplastic. It includes carrying handle and has a reel capacity of 100 feet of 10/3 cord, 150 feet of 12/3 cord.

Technical Specs

  • ItemCord Organizer
  • Reel ColourYellow
  • Reel MaterialThermoplastic
  • Overall Width15 5/8 in
  • IncludesCarrying Handle
  • Reel Capacity100 ft of 10/3, 150 ft of 12/3
  • Winding Method Hand Operated
  • Location Outdoor
  • Overall Height 18 1/4 in
  • Overall Depth 4 1/2 in
  • Cord Included No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms