!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORD STORAGE REEL ORGANIZER, YELLOW, 12 5/8 DIA, YELLOW

CORD STORAGE REEL ORGANIZER, YELLOW, 12 5/8 DIA, YELLOW

CORDPRO

CORD STORAGE REEL ORGANIZER, YELLOW, 12 5/8 DIA, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD STORAGE REEL ORGANIZER, YELLOW, 12 5/8 DIA, YELLOW

CORD STORAGE REEL ORGANIZER, YELLOW, 12 5/8 DIA, YELLOW

CORDPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3AEP7
  • Mfr. Model # CP-100
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

This cord organizer is made of thermoplastic. It has a reel capacity of 100 feet of 16/3 cord, 40 feet of 10/3 cord, 50 feet of 12/3 cord, 80 feet of 14/3 cord.

Technical Specs

  • ItemCord Organizer
  • Reel ColourYellow
  • Reel MaterialThermoplastic
  • Overall Depth3 7/8 in
  • Reel Capacity40 ft of 10/3, 50 ft of 12/3, 80 ft of 14/3, 100 ft of 16/3
  • Winding Method Hand Operated
  • Location Outdoor
  • Overall Width 12 5/8 in
  • Cord Included No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms