!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORD CONNECTOR, NYLON, BLACK, -22 ° F TO 225 ° F

CORD CONNECTOR, NYLON, BLACK, -22 ° F TO 225 ° F

HUBBELL WIRING DEVICE-KELLEMS

CORD CONNECTOR, NYLON, BLACK, -22 ° F TO 225 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD CONNECTOR, NYLON, BLACK, -22 ° F TO 225 ° F

CORD CONNECTOR, NYLON, BLACK, -22 ° F TO 225 ° F

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.15 / EACH

EHC: EHC :
Min Qty 61 = $680.15

Compliance and Restrictions

  • None

This product must be purchased in quantities of 61 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSECP9BA
  • Mfr. Model # SECP9BA
  • UNSPSC # 39121431
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This cord connector has an operating temperature range of -22 Degrees F to 225 Degrees F. This black cord connector has with maximum temperature of 225 Degrees F and a minimum temperature of -22 Degrees F.

Technical Specs

  • ItemCord Connector
  • Body MaterialNylon
  • For Minimum Cable OD0.18 in
  • Environmental RatingUL 94V-2
  • Hub SizePG9
  • Maximum Operating Temperature225 Degrees F
  • NEMA RatingIP66
  • Body Colour Black
  • For Maximum Cable OD 0.31 in
  • Number of Cords 1
  • Form Size PG9
  • IP Rating IP66
  • Minimum Operating Temperature -22 Degrees F
  • Standards CSA Certified, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories