!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLANT NOZZLE, R- SERIES, 1/2 IN INLET, 2-33/64 X 1-3/8 IN, ALUMINUM, W/ PLUG

COOLANT NOZZLE, R- SERIES, 1/2 IN INLET, 2-33/64 X 1-3/8 IN, ALUMINUM, W/ PLUG

FLOMAX

COOLANT NOZZLE, R- SERIES, 1/2 IN INLET, 2-33/64 X 1-3/8 IN, ALUMINUM, W/ PLUG close
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
COOLANT NOZZLE, R- SERIES, 1/2 IN INLET, 2-33/64 X 1-3/8 IN, ALUMINUM, W/ PLUG

COOLANT NOZZLE, R- SERIES, 1/2 IN INLET, 2-33/64 X 1-3/8 IN, ALUMINUM, W/ PLUG

FLOMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $620.36 / EACH
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
  • Item # FMXR-CN-P
  • Mfr. Model # R-CN-P
  • UNSPSC # 40141700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This R-series coolant nozzle has a flow rate of 11.2 gallons per minute with a maximum operating pressure of 500 psi. It has a 3/4 inch outlet and a 1/2 inch inlet. This 2-33/64 x 1-3/8 inch coolant nozzle is made of anodized aluminum. It is ideal for fluid transfer applications and comes with a plug included.

Technical Specs

  • ItemR - Series Coolant Nozzle with Plug
  • Inlet3/4"
  • Length2-33/64"
  • Diameter1-3/8"
  • Max. Pressure500 PSI
  • ApplicationFluid Transfer
  • Flow Rate11.2 gpm
  • Type Coolant Nozzle
  • Outlet 3/4"
  • For Use With R-CR, R-CR-C
  • Material Anodized Aluminium
  • Standards cGMP
  • Includes Plug