!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COOLANT HOSE, 325 PSI/-53 ° C-176 ° C, BLUE, 3 X 3/4 X 1 1/10 IN, SILICONE

COOLANT HOSE, 325 PSI/-53 ° C-176 ° C, BLUE, 3 X 3/4 X 1 1/10 IN, SILICONE

PARKER

COOLANT HOSE, 325 PSI/-53 ° C-176 ° C, BLUE, 3 X 3/4 X 1 1/10 IN, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COOLANT HOSE, 325 PSI/-53 ° C-176 ° C, BLUE, 3 X 3/4 X 1 1/10 IN, SILICONE

COOLANT HOSE, 325 PSI/-53 ° C-176 ° C, BLUE, 3 X 3/4 X 1 1/10 IN, SILICONE

PARKER

Clearance Price :
$25.65 / EACH

Your Price : $102.59 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE6750-0750003
  • Mfr. Model # 6750-0750003
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

This brick red silicone coolant hose is blue coloured and rated for use in heavy duty/high capacity vehicles. It adheres to standards SAE J20R1 Class A. This coolant hose can handle temperatures of -53C - 176C, and a working pressure of 325 PSI. It has three-ply textile plies which give it strength and a high temperature rating. Test coolant hose as a part of regular vehicle maintenance.

Technical Specs

  • ItemSilicone Coolant Hose
  • Temp. Range-53 Degrees C - 176 Degrees C
  • Inside Dia. (In.)3/4
  • Working Pressure (PSI)325
  • ColourBlue
  • StandardsSAE J20R1 Class A
  • Package Quantity3 ft.
  • Type Tube is Brick Red Silicone
  • Length 3 ft.
  • Outside Dia. (In.) 1-1/10
  • Material Silicone
  • For Use With In Heavy Duty/High Capacity Vehicles
  • Includes 3 - Ply Textile Plies for Strength and High Temperature
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list