CONVERTIBLE HAND TRUCK, 18 IN X 10 IN, 51½ IN X 12 IN X 11½ IN, SOLID STRAIGHT
CONVERTIBLE HAND TRUCK, 18 IN X 10 IN, 51½ IN X 12 IN X 11½ IN, SOLID STRAIGHT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 34 pounds. It also features move light, bulky loads inch fewer trips, lightweight hand truck reduces user strain.
Technical Specs
Item Convertible Hand Truck
Assembled Unassembled
Load Capacity as Platform Truck 1,000 lb
Platform Length 51 1/2 in
Overall Width as Hand Truck 18 1/2 in
Nose Plate Depth 10 in
Overall Height as Hand Truck 61 1/2 in
Nose Plate Thickness 5/16 in
Nose Plate Material Aluminum
Frame Material Aluminum
Handle Height 45 1/4 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Polyurethane
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features Move Light, Bulky Loads In Fewer Trips, Lightweight Hand Truck Reduces User Strain
Folded Height 61 1/2 in
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Release Type Hand Lever
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 2 1/2 in
Caster Wheel Width 1 1/4 in
For Surface Type Smooth Surface, Semi-Smooth Surface, Hard Surface
Colour Grey
Load Capacity as Hand Truck 500 lb
Platform Height 11 1/2 in
Platform Width 12 in
Overall Depth as Hand Truck 21 1/8 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Plain
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Flat-Free
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type Face Contact Brake
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Folded Depth 21 1/8 in
Folded Width 18 1/2 in
Includes Lever Pushoff Without Lever Pushoff
Operating Angles 90 Degrees
Weight 34 lb
Axle Dia. 5/8 in
Axle-Mounted Wheel Width 1 5/8 in
Caster Stem Diameter 1 in
Caster Stem Type Friction Ring
Caster/Wheel Mounting Location Standard
Hub Position Offset
Country of Origin Taiwan
(subject to change)