!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL HEATER, HS100CVNG, 115V AC, 18X19 IN H, 18 IN D, CONVECTION, 2,500 SQ FT AREA, 100,000 BTUH

INDUSTRIAL HEATER, HS100CVNG, 115V AC, 18X19 IN H, 18 IN D, CONVECTION, 2,500 SQ FT AREA, 100,000 BTUH

HEATSTAR

INDUSTRIAL HEATER, HS100CVNG, 115V AC, 18X19 IN H, 18 IN D, CONVECTION, 2,500 SQ FT AREA, 100,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL HEATER, HS100CVNG, 115V AC, 18X19 IN H, 18 IN D, CONVECTION, 2,500 SQ FT AREA, 100,000 BTUH

INDUSTRIAL HEATER, HS100CVNG, 115V AC, 18X19 IN H, 18 IN D, CONVECTION, 2,500 SQ FT AREA, 100,000 BTUH

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS100CVNG
  • Mfr. Model # HS100CVNG-2016
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1966
  • Shipping Weight 16.1 lbs

Product Details

This HS100CVNG series industrial heater is features clean burning, insta-lock chamber for easy assembly, no electricity required, quiet and od, and more and measures 18 inch width, 19 inch height, 18 inch depth. This industrial heater has a 1-year manufacturer's warranty, it also has convection heating.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output100,000 BtuH
  • Ignition TypePiezo
  • Overall Height19 in
  • Overall Depth18 in
  • Firing TypeDirect-Fired
  • Housing ColourSilver
  • Housing MaterialMetal
  • FeaturesClean Burning, Insta-Lock Chamber For Easy Assembly, No Electricity Required, Quiet and Odourless, Standing Pilot For Increased Safety
  • SeriesHS100CVNG
  • Fuel Type Natural Gas
  • Heating Area 2,500 sq ft
  • Thermostat Included Thermostat Not Included
  • Overall Width 18 in
  • Automatic Safety Shut-Off Included Standing Pilot
  • Heating Method Convection
  • Housing Finish Silver
  • Manufacturers Warranty Length 1 yr
  • Standards CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list