!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWITCHING RELAY, SPDTRMALLY CLOSED/NORMALLY OPEN, 120V AC COIL

SWITCHING RELAY, SPDTRMALLY CLOSED/NORMALLY OPEN, 120V AC COIL

HONEYWELL

SWITCHING RELAY, SPDTRMALLY CLOSED/NORMALLY OPEN, 120V AC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCHING RELAY, SPDTRMALLY CLOSED/NORMALLY OPEN, 120V AC COIL

SWITCHING RELAY, SPDTRMALLY CLOSED/NORMALLY OPEN, 120V AC COIL

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HWLR8285A1048
  • Mfr. Model # R8285A1048
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • ItemSwitching Relay
  • Contact FormSPDT
  • Full Load Current @ 240V AC6 A
  • Horsepower @ 240V ACNot Rated
  • Low Voltage Contact FormSPDT
  • Mounting StyleThrough Panel
  • Overall Length4 3/16 in
  • Switch ActionNormally Closed/Normally Open
  • Transformer Secondary Voltage26.5V AC
  • Application Fan Control
  • Full Load Current @ 120V AC 12 A
  • Horsepower @ 120V AC Not Rated
  • Locked Rotor Current @ 120V AC 72 A
  • Low Voltage Switch Action Normally Open
  • Overall Depth 2 13/16 in
  • Overall Width 4 1/2 in
  • Transformer Primary Voltage 120V AC
  • Voltage 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list