!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSPORT DRUM, FIBER, 16½GAL, SLIDE-ON LID, BROWN/BROWN

TRANSPORT DRUM, FIBER, 16½GAL, SLIDE-ON LID, BROWN/BROWN

APPROVED VENDOR

TRANSPORT DRUM, FIBER, 16½GAL, SLIDE-ON LID, BROWN/BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, FIBER, 16½GAL, SLIDE-ON LID, BROWN/BROWN

TRANSPORT DRUM, FIBER, 16½GAL, SLIDE-ON LID, BROWN/BROWN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8VUP1
  • Mfr. Model # 7978
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • ItemTransport Drum
  • Body Material GaugeNot Applicable
  • Bottom Material GaugeNot Applicable
  • Cover ColourBrown
  • Drum ClosureSlide-On Lid
  • Interior LiningUnlined/No Interior Coating
  • Overall Height20 1/4 in
  • Top Outside Diameter15 1/2 in
  • UN Rating Solids1G/X75/S
  • Drum Message TextNot Applicable
  • Drum MaterialFiber
  • Drum TypeTransport
  • For Drum Capacity16.5 gal
  • Handle StyleNo Handle
  • Inside Height19 3/4 in
  • Storage FeaturesStackable
  • Body Colour Brown
  • Body Thickness Not Applicable
  • Closing Ring Material Not Applicable
  • Cover Material Fiber
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Material Gauge Not Applicable
  • UN Rating Liquids Not Rated
  • Volume Capacity 16.5 gal
  • Bung Hole Size Not Applicable
  • Bottom Inside Diameter 15 1/2 in
  • Empty Container Weight 4.8 lb
  • For Holding Solids
  • Includes Lid
  • Standards DOT 49 CFR, UN Certified
  • Weight Capacity 225 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list