CONTAINER DOLLY, BRUTE SERIES, FITS 28 GALLON TRASH CAN CAPACITY
CONTAINER DOLLY, BRUTE SERIES, FITS 28 GALLON TRASH CAN CAPACITY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This black Brute series container dolly is made of HDPE, is designed for use on/with FG264360grey. This container dolly includes four casters.
Technical Specs
- ItemContainer Dolly
- SeriesBrute (R)
- Max. No. of Containers1
- Height6 1/4 in
- ColourBlack
- Includes(4) Casters
- Dolly Shape Square
- Load Capacity 300 lb
- Depth 17 1/4 in
- Material HDPE
- Caster Size 3 in
- For Use With Garbage Can Mfr. Model Number FG264360Grey
- Country of Origin United States
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.96
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.04
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.81
/ EACH