MIGMATIC SERIES CONTACT TIP, COPPER, 1 1/8 IN, 0.023 IN, FOR HOBART/MILLER BRANDS, 400 A, MIG
MIGMATIC SERIES CONTACT TIP, COPPER, 1 1/8 IN, 0.023 IN, FOR HOBART/MILLER BRANDS, 400 A, MIG
PROFAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Miller style with a 0.023 inch contact tip.
Technical Specs
Item Contact Tip
Series Migmatic
Compatible with Series M-15, M-40, M-25
Duty Rating Standard Duty
For Wire Type Flux-Cored, Solid
Connection Type Threaded
For Gas Diffuser Number 169716
Welding Processes MIG
Overall Length 1 1/8 in
Compatible with Brand Hobart, Miller
Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
Tip Shape Standard
Maximum Wire Diameter 0.023 in
Maximum Current 400 A
For Nozzle Series M-Series
Contact Tip Number 087299
Material Copper
Country of Origin United States
(subject to change)
Alternate Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.66
/ EACH