!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTACT CLEANER, 416 ML, AEROSOL SPRAY CAN, COMPRESSED GAS, FOR MULTIPLE SURFACES

CONTACT CLEANER, 416 ML, AEROSOL SPRAY CAN, COMPRESSED GAS, FOR MULTIPLE SURFACES

LPS

CONTACT CLEANER, 416 ML, AEROSOL SPRAY CAN, COMPRESSED GAS, FOR MULTIPLE SURFACES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT CLEANER, 416 ML, AEROSOL SPRAY CAN, COMPRESSED GAS, FOR MULTIPLE SURFACES

CONTACT CLEANER, 416 ML, AEROSOL SPRAY CAN, COMPRESSED GAS, FOR MULTIPLE SURFACES

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.72 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC05416
  • Mfr. Model # 05416
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

LVC contact cleaner is designed to remove grease, oil, dirt and other residues from electrical contacts on printed circiut boards and other electrical devices. Features reduced VOCs, no residue, safe on plastics, no chlorinated solvents, and is fast evaporating.

Technical Specs

  • ItemContact Cleaner
  • Plastic CompatibilitySafe on All Plastics
  • Container Size416 mL
  • VOC Content74%
  • NonflammableFlammable
  • ChlorinatedNot Chlorinated
  • Flash PointGreater Than1.4 Degrees F TCC
  • Primary Chemical2-Methylpentane
  • Surfaces for Use OnConnectors, Contacts, Magnetic Tap Heads, Office Equipment, Printed Circuits, Semiconductor Assemblies, Switches, Telecommunication Equipment, Telephone Equipment
  • Plastic Safe Plastic Safe
  • Container Type Aerosol Spray Can
  • Cleaner Form Compressed Gas
  • NSF Rating K2
  • Product Label Contact Cleaner
  • Standards NSF, Boeing D6-17487, Revision T
  • Net Weight 11 oz
  • Properties Plastic Safe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list