!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HF CONTACT CLEANER, FOR HARD NON-POROUS SURFACES, FLASH POINT 95.5 ° C, 16 OZ AEROSOL CAN

HF CONTACT CLEANER, FOR HARD NON-POROUS SURFACES, FLASH POINT 95.5 ° C, 16 OZ AEROSOL CAN

CRC

HF CONTACT CLEANER, FOR HARD NON-POROUS SURFACES, FLASH POINT 95.5 ° C, 16 OZ AEROSOL CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HF CONTACT CLEANER, FOR HARD NON-POROUS SURFACES, FLASH POINT 95.5 ° C, 16 OZ AEROSOL CAN

HF CONTACT CLEANER, FOR HARD NON-POROUS SURFACES, FLASH POINT 95.5 ° C, 16 OZ AEROSOL CAN

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.16 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC1750735
  • Mfr. Model # 1750735
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

This HF contact cleaner is for use on hard, non-porous surfaces. It has a flash point of 95.5 Degrees C and a dielectric strength of 45,700 volts. This cleaner leaves no residue. It comes in a 16-ounce aerosol can.

Technical Specs

  • ItemContact Cleaner
  • Plastic CompatibilitySafe on Most Plastics
  • Container Size16 oz
  • Dielectric Strength45,700V
  • NSF RatingK2
  • StandardsNSF K2 Registered
  • BiodegradableNot Biodegradable
  • Net Weight311 g
  • Surfaces for Use OnContacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, busbars, circuit breakers, plastics and insulators, electromechanical assemblies and sensors.
  • Plastic Safe Plastic Safe
  • Container Type Aerosol Spray Can
  • Cleaner Form Liquid
  • VOC Content Exempt
  • Nonflammable Flammable
  • Base Formula Petroleum Distillate
  • Flash Point 204 Degrees F
  • Primary Chemical Petroleum Distillate
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list