!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTACT BLOCK, 30 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, 9001K/9001SK SERIES

CONTACT BLOCK, 30 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, 9001K/9001SK SERIES

SQUARE D

CONTACT BLOCK, 30 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, 9001K/9001SK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT BLOCK, 30 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, 9001K/9001SK SERIES

CONTACT BLOCK, 30 MM PANEL MOUNTING SIZE, 1NO, MOMENTARY, 9001K/9001SK SERIES

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9001KA2
  • Mfr. Model # 9001KA2
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.1 lbs

Product Details

30 mm contact block. Terminals are at 20 degree angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action. NEMA rated: A600 - P600. #12 to 24 AWG wire range allows use of more common small wire sizes. CSA certified.

Technical Specs

  • ItemStandard Direct Acting
  • Contact Rating10 A @ 250V AC
  • ActionMomentary
  • ApplicationFinger Safe Operator
  • ColourClear/Red
  • StandardsUL, CSA, CE
  • Contact Form 1NO
  • For Use With Schneider 9001K Series 30 mm Operators
  • Size 30 mm
  • NEMA Contact Rating Designation A600/Q600
  • Terminal Connection Screw/Clamp
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list