!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOTH TAPE, WHITE, 12 IN X 33 ¼ YARD, 6 MIL, POLYOLEFIN COATED CLOTH, ACRYLIC, 4 PK

CLOTH TAPE, WHITE, 12 IN X 33 ¼ YARD, 6 MIL, POLYOLEFIN COATED CLOTH, ACRYLIC, 4 PK

APPROVED VENDOR

CLOTH TAPE, WHITE, 12 IN X 33 ¼ YARD, 6 MIL, POLYOLEFIN COATED CLOTH, ACRYLIC, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH TAPE, WHITE, 12 IN X 33 ¼ YARD, 6 MIL, POLYOLEFIN COATED CLOTH, ACRYLIC, 4 PK

CLOTH TAPE, WHITE, 12 IN X 33 ¼ YARD, 6 MIL, POLYOLEFIN COATED CLOTH, ACRYLIC, 4 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $566.25 / pkg. of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Z414
  • Mfr. Model # TC-SMBT
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Product Details

This four-pack of TC-SMBT cloth tape is white. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM, PSIT. This cloth tape, mirror backing protective cloth tape is for use both indoors and outdoors, has a tensile strength of 77 lb/in, and a thickness of 6 mil.

Technical Specs

  • ItemCloth Tape
  • Tape BrandApproved Vendor
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width12 in
  • SeriesTC-SMBT
  • Tape Backing MaterialPolyolefin Coated Cloth
  • Tape Thickness6 mil
  • Metric Tape Length30.5 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Brand and SeriesApproved Vendor TC-SMBT
  • Adhesion to Steel 31 oz/in
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Imperial Tape Length 33 1/4 yd
  • Product Form Continuous Roll
  • Tape Adhesive Material Acrylic
  • Tape Colour White
  • Tape Type Mirror Backing Protective Cloth Tape
  • Metric Tape Width 304.8 mm
  • Standards ASTM, PSIT
  • Tape Tensile Strength 77 lb/in
  • Specifications Met ASTM, PSIT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list