!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE, GENERAL PURPOSE, CREAM, 25 ML, EPOXY

ADHESIVE, GENERAL PURPOSE, CREAM, 25 ML, EPOXY

PERMATEX

ADHESIVE, GENERAL PURPOSE, CREAM, 25 ML, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE, GENERAL PURPOSE, CREAM, 25 ML, EPOXY

ADHESIVE, GENERAL PURPOSE, CREAM, 25 ML, EPOXY

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML84125
  • Mfr. Model # 84125
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1241
  • Shipping Weight 0.14 lbs

Product Details

Bond hard and soft plastics to specified surfaces with this general purpose adhesive. This adhesive begins to harden in nine to 10 minutes and has a temperature range of -51 Degrees C to 121 Degrees C. This water-resistant adhesive requires no primers and offers a strong bond to most plastics, composites, ceramics, and wood.

Technical Specs

  • ItemConstruction Adhesive
  • Chemical BaseStructural Acrylic
  • Container TypeSyringe
  • Finishing FeaturesPaintable
  • VOC Content Weight Percentage0.76
  • Standards2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Materials BondedABS, Acrylic, Fiberglass, FRP, Glass, Metals, PVC, Styrene, Vinyl, Wood
  • Solvent-FreeNo
  • Primary ApplicationsGeneral Purpose
  • Specific Gravity0.94 to 1.00
  • Adhesive Colour White
  • Container Size 25 mL
  • Features Can be Drilled, Fast Setting Adhesive in a 2-Part Dispensing Syringe, Filed and Painted, Machined, Permanent, Resists Most Liquids Including Fuels and Solvents
  • Working Time 4 min
  • Water Resistance Water-Resistant
  • Low Odor No
  • Shear Strength 3,000 psi
  • Series Plastic Welder
  • Full Cure Time 1 day
  • Tensile Strength 3,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list