!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONSTRUCT-A-BERM KIT, PVC, YELLOW, 25 FT LENGTH, 4 IN WIDTH, INDOOR

CONSTRUCT-A-BERM KIT, PVC, YELLOW, 25 FT LENGTH, 4 IN WIDTH, INDOOR

CAN-ROSS

CONSTRUCT-A-BERM KIT, PVC, YELLOW, 25 FT LENGTH, 4 IN WIDTH, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCT-A-BERM KIT, PVC, YELLOW, 25 FT LENGTH, 4 IN WIDTH, INDOOR

CONSTRUCT-A-BERM KIT, PVC, YELLOW, 25 FT LENGTH, 4 IN WIDTH, INDOOR

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,781.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIG90-01193
  • Mfr. Model # 90-01193
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This construct-a-berm kit is made of PVC and is yellow. This construct-a-berm kit includes four corner section, two wall sections, eight connector collars, six tubes of silicone, can of vinyl adhesive, and can be used indoor. It measures 25 feet length x 4 inch width.

Technical Specs

  • ItemConstruct-A-Berm Kit
  • Corner Sections Height2 in
  • Corner Sections Width4 in
  • Includes(4) Corner Section, (2) Wall Sections, (8) Connector Collars, (6) Tubes Of Silicone, (1) Can of Vinyl Adhesive
  • Install TypeGlued in Place
  • MaterialPVC
  • Number of Straight Sections2
  • Recycled Content (%)No Recycled Content
  • Straight Section Length25 ft
  • Width4 in
  • Colour Yellow
  • Corner Sections Length 12 in
  • Wall Height 2 in
  • Indoor/Outdoor Use Indoor
  • Length 25 ft
  • Number of Corner Sections 4
  • Product Type Construct-A-Berm Kit
  • Straight Section Height 2 in
  • Straight Section Width 4 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list