!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER, 31622

TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER, 31622

RIDGID

TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER, 31622 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER, 31622

TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER, 31622

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG31622
  • Mfr. Model # 31622
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1712
  • Shipping Weight 1.01 lbs

Product Details

Features an enclosed feed screw to eliminate clogging and jamming, grooved rollers for close-to-flare cuts and a fold away reamer. Now includes X-CEL(R) knob and X-CEL(R) pin for quicker cutting and wheel replacement. Spare cutter wheel included in knob.

Technical Specs

  • ItemTubing Cutter
  • Material ApplicationAluminum, Copper
  • Minimum Cutting Capacity3/16 in
  • Tool Length5 in
  • Body MaterialZinc
  • FeaturesEnclosed Feed Screw, Grooved Rollers, Spare Cutter Wheel in Knob
  • IncludesSpare Cutting Wheel
  • Tool Weight1 lb
  • Product Type Constant Swing Tube Cutter
  • Cutting Action Enclosed Feed Standard Wheel Cutter
  • Maximum Cutting Capacity 1 3/16 in
  • Replacement Blade Mfr. No. E-3469
  • Blade Material Zinc Alloy
  • Handle Design Knob
  • Tool Height 2 in
  • Tool Width 4 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list