!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MALE METRIC, FOR 6 MM TUBE OD, 5 MM PIPE

MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MALE METRIC, FOR 6 MM TUBE OD, 5 MM PIPE

LEGRIS

MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MALE METRIC, FOR 6 MM TUBE OD, 5 MM PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MALE METRIC, FOR 6 MM TUBE OD, 5 MM PIPE

MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MALE METRIC, FOR 6 MM TUBE OD, 5 MM PIPE

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18E459
  • Mfr. Model # 3601 06 19
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This male connector meets the standards for ASTM, RoHS, ATEX, PED, ISO, REACH, and more, has a length of 19 mm, a maximum operating pressure of 435 psi and is designed for: food processing, harsh detergents, non-potable water, oils, steam. It is silver, has an operating temperature of 13 Degrees F to 302 Degrees F and is resistant to abrasion, chemical, corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight adapter, with a metric system of measurement,

Technical Specs

  • ItemMale Connector
  • Specific Fitting ShapeStraight Adapter
  • Fitting Side B Connection TypeMale Metric
  • Fitting Side A Tube Outer Diameter6 mm
  • Fitting Thread Size5 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature302 Degrees F
  • Standards2011/65/EC, ASTM B733-04, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1: Grease
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature13 Degrees F
  • System of MeasurementMetric
  • Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 5 mm
  • Fitting Material Brass
  • Colour Silver
  • Maximum Operating Pressure 435 psi
  • Overall Length 19 mm
  • Finish/Coating Nickel-Plated
  • Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 28 in Hg
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list