!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNECTOR,STEEL

CONNECTOR,STEEL

THOMAS & BETTS

CONNECTOR,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR,STEEL

CONNECTOR,STEEL

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JPT4
  • Mfr. Model # 25413
  • UNSPSC # 39121420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialSteel
  • Box Connection1 in MNPT
  • For Maximum Cable OD0.31 in
  • Hazardous Location RatingNot Rated
  • Length - External Strain ReliefNo External Strain Relief
  • Number of Cords3
  • Environmental RatingGeneral Purpose
  • Compatible Conduit Trade Size1 in
  • For Use WithCable Gland Connector
  • Liquid TightYes
  • Minimum Operating Temperature-4 Degrees F
  • Resistance PropertiesCorrosion Resistant
  • Thread GenderMale
  • Thread TypeNPT
  • Body Colour Silver
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 0.29 in
  • Insulated No
  • Material - External Strain Relief No External Strain Relief
  • Strain Relief Type No External Strain Relief
  • Collar Material Steel
  • Compatible Conduit Type Liquid Tight Cord Connector
  • Hub Size 1 in
  • Maximum Operating Temperature 221 Degrees F
  • Overall Length 1 3/4 in
  • Standards CSA 52391, RoHS Compliance, UL E13938
  • Thread Size 1 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list