LIQUID TIGHT CORD CONNECTOR, STEEL, ¾ IN MNPT, 0.25 IN TO 0.38 IN, SILVER
LIQUID TIGHT CORD CONNECTOR, STEEL, ¾ IN MNPT, 0.25 IN TO 0.38 IN, SILVER
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cord connector is made of steel and is silver-coloured. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It is corrosion resistant, ¾-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Steel
Box Connection 3/4 in MNPT
For Maximum Cable OD 0.38 in
Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Environmental Rating Hazardous Locations
Collar Material Steel
Compatible Conduit Type Liquid Tight Cord Connector
For Use With Kellems Wire Management
IP Rating IP66
Maximum Operating Temperature 225 Degrees F
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Resistance Properties Corrosion Resistant
Thread Gender Male
Thread Type NPT
Body Colour Silver
Grommet Colour Code White
Connection Orientation Straight
For Minimum Cable OD 0.25 in
Insulated No
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Bushing Material Neoprene
Compatible Conduit Trade Size 3/4 in
Form Size F2
Hub Size 3/4 in
Liquid Tight Yes
Minimum Operating Temperature -30 Degrees F
Overall Length 1 3/4 in
Standards CSA LR27378, UL E54218(M)
Thread Size 3/4 in
Related Products
CAROL
Sale Price :
$132.41 / METER
Offer ends 31 Jan 2025
Your Price
:
$529.64
/ METER