!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR, STAINLESS STEEL, ½ IN MNPT, 0.13 IN TO 0.38 IN, SILVER

LIQUID TIGHT CORD CONNECTOR, STAINLESS STEEL, ½ IN MNPT, 0.13 IN TO 0.38 IN, SILVER

THOMAS & BETTS

LIQUID TIGHT CORD CONNECTOR, STAINLESS STEEL, ½ IN MNPT, 0.13 IN TO 0.38 IN, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, STAINLESS STEEL, ½ IN MNPT, 0.13 IN TO 0.38 IN, SILVER

LIQUID TIGHT CORD CONNECTOR, STAINLESS STEEL, ½ IN MNPT, 0.13 IN TO 0.38 IN, SILVER

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3EHV6
  • Mfr. Model # 2920SST
  • UNSPSC # 39121719
  • CATALOGUE PAGE # 81
  • Shipping Weight 0.24 lbs

Product Details

This SSG cord connector is made of stainless steel and is silver-coloured. In addition, it meets the standards for CSA and UL E13938. It is for use with cable Gland connector. It is corrosion resistant, ½-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialStainless Steel
  • Box Connection1/2 in MNPT
  • For Maximum Cable OD0.38 in
  • Hazardous Location RatingNot Rated
  • Length - External Strain ReliefNo External Strain Relief
  • Number of Cords1
  • Collar MaterialStainless Steel
  • Compatible Conduit TypeLiquid Tight Cord Connector with Strain Relief
  • Hub Size1/2 in
  • Maximum Operating Temperature221 Degrees F
  • Overall Length1 15/16 in
  • StandardsCSA, UL E13938
  • Thread Size1/2 in
  • Body Colour Silver
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 0.13 in
  • Insulated No
  • Material - External Strain Relief No External Strain Relief
  • Strain Relief Type No External Strain Relief
  • Compatible Conduit Trade Size 1/2 in
  • For Use With Cable Gland Connector
  • Liquid Tight Yes
  • Minimum Operating Temperature -4 Degrees F
  • Resistance Properties Corrosion Resistant
  • Thread Gender Male
  • Thread Type NPT
  • Country of Origin Turkey (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list