!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, STAINLESS STEEL, ¾ IN MNPT, MESH

LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, STAINLESS STEEL, ¾ IN MNPT, MESH

CALBRITE

LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, STAINLESS STEEL, ¾ IN MNPT, MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, STAINLESS STEEL, ¾ IN MNPT, MESH

LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, STAINLESS STEEL, ¾ IN MNPT, MESH

CALBRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $611.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36HY57
  • Mfr. Model # S40706GRWM
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This cord connector is made of stainless steel and is silver-coloured. It includes buna-a O-ring, stainless steel locknut. In addition, it meets the standards for CSA, NEMA 4X, UL 514D. It is corrosion resistant, ¾-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Cord Connector with Strain Relief
  • Body MaterialStainless Steel
  • Box Connection3/4 in MNPT
  • For Maximum Cable OD0.81 in
  • Hazardous Location RatingNot Rated
  • Length - External Strain Relief11 1/2 in
  • Number of Cords1
  • Environmental RatingLiquid Tight
  • Collar MaterialStainless Steel
  • Compatible Conduit TypeLiquid Tight Cord Connector
  • Liquid TightYes
  • Resistance PropertiesCorrosion Resistant
  • Thread GenderMale
  • Thread TypeNPT
  • Body Colour Silver
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 0.69 in
  • Insulated No
  • Material - External Strain Relief Stainless Steel
  • Strain Relief Type Mesh
  • Bushing Material Neoprene
  • Compatible Conduit Trade Size 3/4 in
  • Hub Size 3/4 in
  • NEMA Rating NEMA 4X
  • Standards CSA, NEMA 4X, UL 514D
  • Thread Size 1/2 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list