LIQUID TIGHT CORD CONNECTOR, NYLON, 1 IN MNPT, 0.31 IN TO 0.56 IN, BLACK
LIQUID TIGHT CORD CONNECTOR, NYLON, 1 IN MNPT, 0.31 IN TO 0.56 IN, BLACK
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This NSG cord connector is made of nylon and is black. In addition, it meets the standards for CSA 52391, UL E13938. It is for use with cable Gland connector. It has a one-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Nylon
Box Connection 1 in MNPT
Pour le diamètre extérieur maximal du câble 0.56 in
Hazardous Location Rating Not Rated
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Environmental Rating Dry, Wet
Compatible Conduit Trade Size 1 in
For Use With Cable Gland Connector
IP Rating IP65
Maximum Operating Temperature 221 Degrees F
Overall Length 2 3/8 in
Thread Gender Male
Thread Type NPT
Body Colour Black
Grommet Colour Code No Code
Connection Orientation Straight
For Minimum Cable OD 0.31 in
Insulated Yes
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Collar Material Nylon
Compatible Conduit Type Liquid Tight Cord Connector with Strain Relief
Hub Size 1 in
Liquid Tight Yes
Minimum Operating Temperature -29 Degrees F
Standards CSA 52391, UL E13938
Thread Size 1 in
Country of Origin United States
(subject to change)