WATERTIGHT PIN AND SLEEVE CONNECTOR, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING
WATERTIGHT PIN AND SLEEVE CONNECTOR, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve connectors has three poles, three phases, and a voltage rating of 250V DC, 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 11.7 inch L. This pin and sleeve connectors meets the standards for CSA, UL 1682, UL and CSAX. It has 4 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Connectors
Grounding Style Style 1
IP Rating IP68, IP69K
Number of Wires 4
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Voltage Rating 250V DC, 600V AC
Connection Orientation Straight
For Minimum Cable Diameter 0.925 in
Housing Material Thermoplastic
Maximum Wire Size 2 AWG
NEMA Enclosure Rating 4X
Power Indicating Light No
Shrouded Yes
UL 94 Flammability Rating V-0
Compatible with Series UL 1686 Class 1 Insulgrip(R)
Maximum Operating Temperature 75 Degrees C
Outside Diameter 4.5 in
Current Rating 100 A
Housing Colour Black, Grey
Number of Poles 3
Phase Three
Switch Rated No
Cap Type Spring-Loaded Cap
For Maximum Cable Diameter 1.94 in
Grounding Grounded
Market Industrial
Minimum Wire Size 4 AWG
Overall Length 11.7 in
Reverse Service No
Standards CSA Certified C22.2 No. 182.1, UL 1682, UL Listed and CSA Certified Type 4X
Wire Connection Type Screw Terminals
Housing Material Grade Valox 357
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)