LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.28 IN TO 0.34 IN, GREY
LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.28 IN TO 0.34 IN, GREY
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This miniature cord connector is made of nylon and is grey. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It has a⅜-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Nylon
Box Connection 3/8 in MNPT
Hazardous Location Rating Not Rated
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Collar Material Nylon
Compatible Conduit Type Liquid Tight Cord Connector
Hub Size 3/8 in
Liquid Tight Yes
Minimum Operating Temperature -30 Degrees F
Thread Gender Male
Thread Type NPT
Body Colour Gray
Grommet Colour Code No Code
Connection Orientation Straight
Insulated Yes
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Compatible Conduit Trade Size 3/8 in
For Use With Kellems Wire Management
IP Rating IP66
Maximum Operating Temperature 225 Degrees F
Standards CSA LR27378, UL E54218(M)
Thread Size 3/8 in